Beli adjustable wrench insulated di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SATA VDE Insulated Adjustable Wrench
    Mulai

    Rp559.900

    SATA VDE Insulated Adjustable Wrench
    Deskripsi:
    - Tested to 10000 volts to ensure user safety- Made of alloy steel with chrome plated surface for better antirust ability- Dual material two-tone patented handle. Oil and scratch resistance
  2. WOKIN Magnetic Nut Socket Set
    Mulai

    Rp27.900

    WOKIN Magnetic Nut Socket Set
    Deskripsi:
    - CrV- With strong magnetic- 1/4" quick release hex bits- Length: 48mm- Packing: blister card
    atribut:
    • Material: CrV
  3. SATA Hexagonal Bit Socket 1/4inch Dr. (Mata Sock Hexagonal)
    Mulai

    Rp35.900

    SATA Hexagonal Bit Socket 1/4inch Dr. (Mata Sock Hexagonal)
    Deskripsi:
    21201 6.3MM Series Hexagonal Screwdriver Socket 3MM Product Introduction ●The screwdriver head is made of S2 high-grade alloy steel, which is hardened as a whole and not easy to break or slip ●The * indicates that the working end is larger than the shaft
    atribut:
    • A (mm): 12
    • B (mm): 10.8
    • C (mm): 36.5
    • D (mm): 25
    • Pieces/Box: 12
  4. INGCO Bit Socket Nut Set Magnetic (Mata Sock Magnetik)
    Mulai

    Rp41.900

    INGCO Bit Socket Nut Set Magnetic (Mata Sock Magnetik)
    Deskripsi:
    INGCO 3-Pcs Magnetic Nut (10 mm) // Adapter Converter Kunci Sok Mata Bor Roofing Rofing Rufing
    atribut:
    • Shank (inch): Hex 1/4
    • Length (mm): 65
    • Material: 50BV30
  5. TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp77.900

    TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal)
    Deskripsi:
    TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mm
    atribut:
    • Material: Chrome Vanadium
  6. WOKIN Dipped Insulated Adjustable Wrench
    Mulai

    Rp369.900

    WOKIN Dipped Insulated Adjustable Wrench
    Deskripsi:
    - VDE/GS certificated- Manufactured according to EN60900- Chrome vanadium material body, entirely hardened and tempered
    atribut:
    • Size (inch): 8
    • Size (mm): 200
    • Plated: Chrome
    • Body Material: Chrome Vanadium
  7. TOTAL Magnetic Nut Set
    Mulai

    Rp52.900

    TOTAL Magnetic Nut Set
    Deskripsi:
    Dengan Daya Magnet KuatKemasan Blister
    atribut:
    • Shank Size (inch): Hex 1/4
    • Length (mm): 65
    • Material: 50BV30
  8. Vessel Bit Socket (Mata Sock Hexagonal)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp24.900

    Vessel Bit Socket (Mata Sock Hexagonal)
    Deskripsi:
    Socket Bit for Hex screw
  9. Mitutoyo Radius Gage
    Mulai

    Rp199.900

    Mitutoyo Radius Gage
    Deskripsi:
    The Mitutoyo metric and inch radius gage set has convex and concave gages to perform highly accurate outside and inside radius measurements. The measuring surfaces are precisely finished with smooth, accurate edges for exact measurements. Each gage has a satin-chrome finish with the radius stamped on it for easy viewing.
  10. monotaro Tool Cabinet (5 Drawers Type)
    Mulai

    Rp5.799.900

    monotaro Tool Cabinet (5 Drawers Type)
    Deskripsi:
    Tools, such as the storage of the tool.
    atribut:
    • Drawer Load Capacity (kg): 1 to 3 stages: 15,4 stage: 25,5 stage: 25
    • Drawer dimension (width W x depth D x height H) (mm): 1 to 3-stage: 568 x 404 x 66,4 stage: 568 x 404 x 145,5 stage: 568 x 404 x 197
    • Dimensions (Width W x Depth D x Height H) (mm): 768 x 458 x 896
    • Load Capacity (kg): 100
    • Key: Two
    • Shelf number: Five
    • The top plate load capacity (kg): 40
  11. TOLSEN Bit Socket Nut Setter Socket Roofing (Mata Sock Magnetik)
    Mulai

    Rp26.900

    TOLSEN Bit Socket Nut Setter Socket Roofing (Mata Sock Magnetik)
    Deskripsi:
    - 40Cr steel- With strong magnetic- 1/4" quick release hex bits- Packed by blister card
    atribut:
    • Length (mm): 65
  12. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  13. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp57.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  14. STANLEY 3/8inch 12pts Metric & Imperial Socket Set (Set Kunci Sok)
    Mulai

    Rp1.099.900

    STANLEY 3/8inch 12pts Metric & Imperial Socket Set (Set Kunci Sok)
    Deskripsi:
    46 piece socket set contains 3/8,1/4 sockets. socket set is forged from high quality steel and finished in high polish chrome.Set Content :- 7 Pc 3/8 Drive 12 Point Socket: 3/8,7/16,1/2,9/16,5/8,11/16,3/4- 12 Pc 3/8 Drive 12 Point Sockets: Metric-8,9,10,11,12,13,14,15,16,171,18,19mm- 9 Pc 1/4 Drive Bit Set: Pozidriv Bit-1,2,3mm and Hex Bit-3,4,5,6,7,8mm- 9 Pc 1/4 Drive Bit Set: Slotted Bits- 4,5,6.5 and Torx Bits - T10,T15,T20,T30,T40- 9 Pc 3/8 Drive Accessories: 2 Pc. Spark Plug Socket- 6 Point Socket: 5/8 and 13/16, 2 Pc Extension Bar-75 and 150mm- 1 Pc Universal Joint, 1 Pc Adapter- 1 Pc Full Polish Quick Release Ratchet, 1 Pc 1/4 Drive Bir Adapter- 1/4 Drive Spinner Handle
  15. Dongcheng Corded Core Drill (Mesin Bor Beton)
    Mulai

    Rp1.799.900

  16. Vessel Double Ended Bits (Mata Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    Vessel Double Ended Bits (Mata Obeng)
    atribut:
    • Tip Type: Philip
Daftar Harga adjustable wrench insulated Terbaru October 2026
SATA VDE Insulated Adjustable WrenchRp559.900
WOKIN Magnetic Nut Socket SetRp27.900
FATOOLS Adjustable Wrench Insulated 1000V (Kunci Inggris)Rp339.900
SATA Hexagonal Bit Socket 1/4inch Dr. (Mata Sock Hexagonal)Rp35.900
INGCO Bit Socket Nut Set Magnetic (Mata Sock Magnetik)Rp41.900
TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal)Rp77.900
WOKIN Dipped Insulated Adjustable WrenchRp369.900
TOTAL Magnetic Nut SetRp52.900
Vessel Bit Socket (Mata Sock Hexagonal)Rp24.900
Mitutoyo Radius GageRp199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)